Menu Search
Lighting Light Bulbs HID Light Bulbs #CDM210/U/O/4K-ED28-12PK
PHILIPS #CDM210/U/O/4K-ED28-12PK

Metal Halide Lamp, 210W, Exclusionary Mogul EX39, ED28

SKU # 78667742705 Manufacturer Series: MasterColor CDM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceramic Metal Halide Lamp
Bulb Shape: Tubular
Bulb: ED-28
Base: Exclusionary Mogul EX39
Watts: 210W
Voltage: 120V
Color: Cool White
Finish: Clear
Lumens: 22800 lm (Initial), 20500 lm (Mean)
Color Temperature: 3850K
Dimmable: Yes
Average Life - hrs: 20000 hrs
Length: 8.3 in.
CRI: 92
ANSI Code/​Ballast: C183/O
Operating Position: Universal
Packaging: 12/Pack
Contains Mercury: 26 mg