Menu Search

PHILIPS #C-232595

Metal Halide HID Lamp, 330W, Exclusionary Mogul EX39

SKU: 78667798968
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Metal Halide Lamp
Bulb: ED-37
Base: Exclusionary Mogul EX39
Watts: 330W
Lamp Style: Open or Enclosed Fixtures
Voltage: 140 V
Amps: 3.02A
Color: Cool White
Finish: Clear
Lumens: 24750 lm
Color Temperature: 4050K
Average Life - hrs: 24000
Length: 11.5 in.
CRI: 86
ANSI Code/Ballast: C185/O
Operating Position: Universal
Packaging: 6/Box
Contains Mercury: 50.0 mg
Description
PHIL C-232595 CDM330/ED37