Menu Search
HID Light Bulbs Lamp, HID; T6; 2-Pin G12; 70W; 85V
PHILIPS #MASTERCOLOR-CDM-T-ELITE-70W/93

MasterColor Lamp, HID; T6; 2-Pin G12; 70W; 85V

SKU # 78667740915 Manufacturer Series: Elite
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: T6
Bulb: T-6
Base: 2-Pin G12
Watts: 70W
Lamp Style: Metal Halide, High Intensity
Voltage: 85V
Color: Warm White
Lumens: 7800
Color Temperature: 3000K
Average Life - hrs: 15000
Length: 4.05 in.
CRI: 90
Operating Position: Universal
Packaging: 12/Case

HID; Bulb: T6; Base: 2-Pin G12; 70W; Lamp Style: Metal Halide, High Intensity; 85V; Color: Warm White; Average Life - hrs: 15000; Lumens: 7800; Color Temperature: 3000K