Menu Search
HID Light Bulbs Lamp, HID; T6; 2-Pin G12; 150W

PHILIPS #CDM150/T6/930-ELITE-12PK

MasterColor Lamp, HID; T6; 2-Pin G12; 150W

SKU #78667740495
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: HID
Bulb Shape: T6
Bulb: T-6
Base: 2-Pin G12
Watts: 150W
Lamp Style: Metal Halide
Color: Warm White
Lumens: 15000
Color Temperature: 3000K
Average Life - hrs: 12000
Length: 4.34 in.
CRI: 90
ANSI Code/Ballast: C142/E
Operating Position: Universal
Packaging: 12/Case

HID; Bulb: T6; Base: 2-Pin G12; 150W; Lamp Style: Metal Halide; Color: Warm White; Average Life - hrs: 12000; Lumens: 15000; Color Temperature: 3000K