PHILIPS #373696

Lamp, HID; T6; 2-Pin G12; 150W

SKU: 78667737369
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: HID
Bulb Shape: T6
Bulb: T-6
Base: 2-Pin G12
Watts: 150W
Lamp Style: Metal Halide
Lumens: 12700
Color Temperature: 4200K
Average Life - hrs: 9000
Length: 4-11/32 in.
ANSI Code/Ballast: M102
Operating Position: Universal
Packaging: 1/Pk.
Manufacturer Series: MasterColor
Description
HID; Bulb: T6; Base: 2-Pin G12; 150W; Lamp Style: Metal Halide; Average Life - hrs: 9000; Lumens: 12700; Color Temperature: 4200K