Menu Search
PHILIPS #CDM70/TC/842-12PK

MasterColor Lamp, HID; T4; 2-Pin G8.5; 70W; 811V

SKU # 78667720885
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: T4
Bulb: T-4
Base: 2-Pin G8.5
Watts: 70W
Lamp Style: Metal Halide
Voltage: 811V
Lumens: 5900
Color Temperature: 4200K
Average Life - hrs: 15000
Length: 3-11/32 in.
CRI: 90
ANSI Code/​Ballast: M139/E
Packaging: 1/Pk.

HID; Bulb: T4; Base: 2-Pin G8.5; 70W; Lamp Style: Metal Halide; 811V; Average Life - hrs: 15000; Lumens: 5900; Color Temperature: 4200K