Menu Search
HID Light Bulbs Lamp, HID; T4; 2-Pin G8.5; 39W

PHILIPS #373720

MasterColor Lamp, HID; T4; 2-Pin G8.5; 39W

SKU #78667737372
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID
Bulb Shape: T4
Bulb: T-4
Base: 2-Pin G8.5
Watts: 39W
Lamp Style: Metal Halide
Color: Warm White
Lumens: 3300
Color Temperature: 3000K
Average Life - hrs: 9000
Length: 3-11/32 in.
ANSI Code/Ballast: M130
Operating Position: Universal
Packaging: 1/Pk.