Menu Search
HID Light Bulbs Lamp, HID; R111; GX8.5; 38W
PHILIPS #135566

MasterColor Lamp, HID; R111; GX8.5; 38W

SKU # 78667713556
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: R111
Bulb: R-111
Base: GX8.5
Watts: 38W
Lamp Style: Metal Halide
Color: Warm White
Lumens: 1600
Color Temperature: 3000K
Average Life - hrs: 9000
Length: 3.75 in.
ANSI Code/​Ballast: M130
Operating Position: Universal
Packaging: 1/Pk.