Menu Search
HID Light Bulbs Lamp, HID; PAR38; Medium Screw E26; 70W

PHILIPS #288738

MasterColor Lamp, HID; PAR38; Medium Screw E26; 70W

SKU #78667728873
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 70W
Lamp Style: Metal Halide
Lumens: 4200
Color Temperature: 4000K
Average Life - hrs: 10000
Length: 5-7/16 in.
ANSI Code/Ballast: M143/M98
Operating Position: Universal
Packaging: 1/Pk.