Menu Search
HID Light Bulbs Lamp, HID; PAR38; Medium Screw E26; 100W
PHILIPS #244772

MasterColor Lamp, HID; PAR38; Medium Screw E26; 100W

SKU # 78667724477
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Metal Halide
Color: Warm White
Lumens: 6200
Color Temperature: 3000K
Average Life - hrs: 12500
Length: 5-7/16 in.
ANSI Code/​Ballast: M140/M90
Operating Position: Universal
Packaging: 1/Pk.