PHILIPS #CDM-RM-ELITE-MINI-35W/930-GX10

Lamp, HID; MR16; GX10; 39W

SKU: 78667741895
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: HID
Bulb Shape: MR16
Bulb: MR-16
Base: GX10
Watts: 39W
Lamp Style: Metal Halide
Color: Warm White
Lumens: 2400
Color Temperature: 3000K
Average Life - hrs: 12000
Length: 2-5/8 in.
ANSI Code/Ballast: C156
Operating Position: Universal
Packaging: 6 (Priced per Lamp)
Manufacturer Series: MasterColor Elite
Description
HID; Bulb: MR16; Base: GX10; 39W; Lamp Style: Metal Halide; Color: Warm White; Average Life - hrs: 12000; Lumens: 2400; Color Temperature: 3000K