Menu Search
HID Light Bulbs Lamp, HID; ED37; Mogul Screw EX39 ; 330W
PHILIPS #CDM330/V/O/4K/EA/LL-ALLSTART

Energy Advantage Lamp, HID; ED37; Mogul Screw EX39 ; 330W

SKU # 78667742177
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (EX39)
Watts: 330W
Lamp Style: Metal Halide, All Start
Color: Clear
Lumens: 32950
Color Temperature: 4000K
Average Life - hrs: 36000
Length: 11.5 in.
ANSI Code/​Ballast: C185
Operating Position: Universal
Packaging: 6 (Priced per Lamp)

HID; Bulb: ED37; Base: Mogul Screw EX39 ; 330W; Lamp Style: Metal Halide, All Start; Color: Clear; Average Life - hrs: 36000; Lumens: 32950; Color Temperature: 4000K

Additional Info: AllStart direct retrofit lamp. Compatible with probe start ballasts and pulse start ballasts (not for electronic ballasts).