Menu Search
HID Light Bulbs Lamp, HID; ED37; Mogul Screw E39; 400W
PHILIPS #MS400/C/BU/PS

Lamp, HID; ED37; Mogul Screw E39; 400W

SKU # 78667728362
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (E39)
Watts: 400W
Lamp Style: Metal Halide, Pulse Start
Lumens: 41500
Color Temperature: 3700K
Average Life - hrs: 20000
Length: 11.5 in.
ANSI Code/​Ballast: M155/M128/M135
Operating Position: Base Up ±15°
Packaging: 1/Pk.
Coating: Phos. Coated