You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #CDM320/V/O/PS/4K/ALTO

MasterColor Lamp, HID; ED28; Mogul Screw E39; 320W

SKU # 78667713291
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED28
Bulb: ED-28
Base: Mogul Screw (E39)
Watts: 320W
Lamp Style: Metal Halide, Pulse Start
Lumens: 28800
Color Temperature: 4200K
Average Life - hrs: 20000
Length: 8.5 in.
ANSI Code/​Ballast: M170
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: ED28; Base: Mogul Screw E39; 320W; Lamp Style: Metal Halide, Pulse Start; Average Life - hrs: 20000; Lumens: 28800; Color Temperature: 4200K

Additional Info: Extended Eyelet Mogul Base, EX39 Exclusionary Mogul (Protected Lamp Base). Utilizes ALTO Lamp Technology