Menu Search
PHILIPS #368670

Ceramalux Lamp, HID; ED23.5; Mogul Screw E39; 50W

SKU # 78667736867
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Watts: 50W
Lumens: 4000
ANSI Code/​Ballast: S68
Packaging: 1/Pk.
Type: High Pressure Sodium Light Bulb
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul
Lamp Style: High-Pressure Sodium
Color: Clear
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 7-3/4
Operating Position: Universal