Menu Search
PHILIPS #354670

Ceramalux Lamp, HID; ED23.5; Mogul Screw E39; 50W

SKU # 78667735467
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul Screw (E39)
Watts: 50W
Lamp Style: High-Pressure Sodium
Color: Warm White
Lumens: 3800
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 7.75 in.
ANSI Code/​Ballast: S68
Operating Position: Universal
Packaging: 1/Pk.