Menu Search

PHILIPS #C150S55/ALTO

Lamp, HID; ED23.5; Mogul Screw E39; 150W

SKU: 78667798986
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: HID
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul Screw (E39)
Watts: 150W
Lamp Style: High-Pressure Sodium
Color: Warm White
Lumens: 15800
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 7.8 in.
CRI: 21
ANSI Code/Ballast: S55
Packaging: 12/Case
Description
HID; Bulb: ED23.5; Base: Mogul Screw E39; 150W; Lamp Style: High-Pressure Sodium; Color: Warm White; Average Life - hrs: 24000; Lumens: 15800; Color Temperature: 2100K