Menu Search
HID Light Bulbs Lamp, HID; ED23.5; Mogul Screw E39; 100W

PHILIPS #147405

Ceramalux Lamp, HID; ED23.5; Mogul Screw E39; 100W

SKU #78667714740
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul Screw (E39)
Watts: 100W
Lamp Style: High-Pressure Sodium
Color: Warm White
Lumens: 10000
Color Temperature: 2100K
Average Life - hrs: 30000
Length: 7.75 in.
ANSI Code/Ballast: S54
Operating Position: Universal
Packaging: 1/Pk.