Menu Search

PHILIPS #368720

Ceramalux Lamp, HID; ED23.5; Mogul Screw E39; 100W; 55V

SKU: 78667736872
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: HID
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul Screw (E39)
Watts: 100W
Lamp Style: High-Pressure Sodium
Voltage: 55V
Color: Warm White
Lumens: 9500
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 7.75 in.
ANSI Code/Ballast: S54
Operating Position: Universal
Packaging: 1/Pk.
Additional Info: Utilizes ALTO Lamp Technology