Menu Search
HID Light Bulbs Lamp, HID; ED17P; Medium Screw E26; 70W

PHILIPS #360594

MasterColor Lamp, HID; ED17P; Medium Screw E26; 70W

SKU #78667736059
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID
Bulb Shape: ED17P
Bulb: ED-17P
Base: Medium Screw (E26)
Watts: 70W
Lamp Style: Metal Halide, Pulse Start
Lumens: 5200
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 5-7/16 in.
ANSI Code/Ballast: M143/M98
Operating Position: Universal
Packaging: 1/Pk.
Coating: Phos. Coated