Menu Search
HID Light Bulbs Lamp, HID; ED17P; Medium Screw E26; 70W; 100V
PHILIPS #MHC70/U/MP/4K-ELITE

Lamp, HID; ED17P; Medium Screw E26; 70W; 100V

SKU # 78667742995
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: ED17P
Bulb: ED-17P
Base: Medium Screw (E26)
Watts: 70W
Lamp Style: Metal Halide
Voltage: 100V
Color: Cool White
Lumens: 5900
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 5.44 in.
Operating Position: Universal
Packaging: 12/Case