PHILIPS #MHC100/C/U/MP/4K-ELITE

Lamp, HID; ED17P; Medium Screw E26; 100W; 103V

SKU: 78667742996
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: HID
Bulb Shape: ED17P
Bulb: ED-17P
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Metal Halide
Voltage: 103V
Color: Cool White
Lumens: 9400
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 5.44 in.
Operating Position: Universal
Packaging: 12/Case
Description
HID; Bulb: ED17P; Base: Medium Screw E26; 100W; Lamp Style: Metal Halide; 103V; Color: Cool White; Average Life - hrs: 20000; Lumens: 9400; Color Temperature: 4000K