Menu Search
PHILIPS #MHC70/U/M/3K-ALTO

MasterColor Lamp, HID; ED17; Medium Screw E26; 70W

SKU # 78667720884
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Lumens: 6200
Watts: 70W
Average Life - hrs: 10000
ANSI Code/​Ballast: M143/M98
Type: HID
Bulb Shape: ED17
Bulb: ED-17
Base: Medium Screw (E26)
Lamp Style: Metal Halide, Pulse Start
Color: Clear
Color Temperature: 3000K
Length: 5-7/16 in.
Operating Position: Universal
Packaging: (priced per lamp)

Additional Info: Utilizes ALTO Lamp Technology