Menu Search
PHILIPS #MHC70/C/U/M/3K-ELITE

MasterColor Lamp, HID; ED17; Medium Screw E26; 70W

SKU # 78667741948 Manufacturer Series: Elite
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED17
Bulb: ED-17
Base: Medium Screw (E26)
Watts: 70W
Lamp Style: Metal Halide
Color: Warm White
Lumens: 7300
Color Temperature: 3000K
Average Life - hrs: 16000
Length: 5-7/16 in.
ANSI Code/​Ballast: M143/M98
Operating Position: Universal
Packaging: 12 (Priced per Lamp)
Coating: Phos. Coated

Additional Info: Utilizes ALTO Lamp Technology