Menu Search
HID Light Bulbs Lamp, HID; ED17; Medium Screw E26; 50W

PHILIPS #MHC50/C/U/M/3K-ALTO

MasterColor Lamp, HID; ED17; Medium Screw E26; 50W

SKU #78667736022
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID
Bulb Shape: ED17
Bulb: ED-17
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Metal Halide, Pulse Start
Color: Warm White
Lumens: 3800
Color Temperature: 3000K
Average Life - hrs: 10000
Length: 5-7/16 in.
ANSI Code/Ballast: M148/M110
Operating Position: Universal
Packaging: 1/Pk.
Coating: Phos. Coated

Additional Info: Utilizes ALTO Lamp Technology