Menu Search
HID Light Bulbs Lamp, HID; ED17; Medium Screw E26; 150W

PHILIPS #377218

MasterColor Lamp, HID; ED17; Medium Screw E26; 150W

SKU #78667737721
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID
Bulb Shape: ED17
Bulb: ED-17
Base: Medium Screw (E26)
Watts: 150W
Lamp Style: Metal Halide, Pulse Start
Lumens: 12000
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 5-7/16 in.
ANSI Code/Ballast: M142/M102
Operating Position: Universal
Packaging: 1/Pk.
Coating: Phos. Coated