Menu Search
HID Light Bulbs Lamp, HID; ED17; Medium Screw E26; 100W

PHILIPS #MHC100/C/U/M/3K-ALTO

MasterColor Lamp, HID; ED17; Medium Screw E26; 100W

SKU #78667720889
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID
Bulb Shape: ED17
Bulb: ED-17
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Metal Halide, Pulse Start
Color: Warm White
Lumens: 9000
Color Temperature: 3000K
Average Life - hrs: 12500
Length: 5-7/16 in.
ANSI Code/Ballast: M140/M90
Operating Position: Universal
Packaging: 1/Pk.

Additional Info: Utilizes ALTO Lamp Technology