Menu Search
PHILIPS #MH1500/U

Lamp, HID; BT56; Mogul Screw E39; 1500W

SKU # 78667713162
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: BT56
Bulb: BT-56
Base: Mogul Screw (E39)
Watts: 1500W
Lamp Style: Metal Halide
Lumens: 155000
Color Temperature: 3700K
Average Life - hrs: 3000
Length: 15-3/8 in.
ANSI Code/​Ballast: M48
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: BT56; Base: Mogul Screw E39; 1500W; Lamp Style: Metal Halide; Average Life - hrs: 3000; Lumens: 155000; Color Temperature: 3700K