Menu Search

PHILIPS #MH1000/U

Lamp, HID; BT56; Mogul Screw E39; 1000W

SKU: 78667741522
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: HID
Bulb Shape: BT56
Bulb: BT-56
Base: Mogul Screw (E39)
Watts: 1000W
Lamp Style: Metal Halide
Color: Clear
Lumens: 110000
Color Temperature: 3700K
Average Life - hrs: 12000
Length: 15-3/8 in.
ANSI Code/Ballast: M47
Operating Position: Universal
Packaging: 6 (Priced per Lamp)
Description
HID; Bulb: BT56; Base: Mogul Screw E39; 1000W; Lamp Style: Metal Halide; Color: Clear; Average Life - hrs: 12000; Lumens: 110000; Color Temperature: 3700K