Menu Search
HID Light Bulbs Lamp, HID; BT37; Mogul Screw E39; 400W
PHILIPS #133348

Lamp, HID; BT37; Mogul Screw E39; 400W

SKU # 78667713334
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: BT37
Bulb: BT-37
Base: Mogul Screw (E39)
Watts: 400W
Lamp Style: Metal Halide, Pulse Start
Lumens: 40000
Color Temperature: 3800K
Average Life - hrs: 20000
Length: 11.5 in.
ANSI Code/​Ballast: M135
Operating Position: Base Up ±15°
Packaging: 1/Pk.

HID; Bulb: BT37; Base: Mogul Screw E39; 400W; Lamp Style: Metal Halide, Pulse Start; Average Life - hrs: 20000; Lumens: 40000; Color Temperature: 3800K