Menu Search
HID Light Bulbs Lamp, HID; BD17; Medium Screw E26; 50W; 120V

PHILIPS #C50S68/M

Ceramalux Lamp, HID; BD17; Medium Screw E26; 50W; 120V

SKU #78667730336
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID
Bulb Shape: BF55
Bulb: BD-17
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: High-Pressure Sodium
Voltage: 120V
Color: Warm White
Lumens: 4000
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 5-7/16 in.
ANSI Code/Ballast: S68
Operating Position: Universal
Packaging: 1/Pk.