Menu Search
HID Light Bulbs Lamp, HID; BD17; Medium Screw E26; 150W; 52V

PHILIPS #303479

Ceramalux Lamp, HID; BD17; Medium Screw E26; 150W; 52V

SKU #78667730347
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID
Bulb Shape: BD17
Bulb: BD-17
Base: Medium Screw (E26)
Watts: 150W
Lamp Style: High-Pressure Sodium
Voltage: 52V
Color: Warm White
Lumens: 16000
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 5-7/16 in.
ANSI Code/Ballast: S55
Operating Position: Universal
Packaging: 1/Pk.