Menu Search

PHILIPS #344481

Ceramalux Lamp, HID; BD17; Medium Screw E26; 100W; 52V

SKU: 78667734448
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: HID
Bulb Shape: BD17
Bulb: BD-17
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: High-Pressure Sodium
Voltage: 52V
Color: Warm White
Lumens: 8800
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 5-7/16 in.
ANSI Code/Ballast: S54S
Operating Position: Universal
Packaging: 1/Pk.
Coating: Diffused
Description
HID; Bulb: BD17; Base: Medium Screw E26; 100W; Lamp Style: High-Pressure Sodium; 52V; Color: Warm White; Average Life - hrs: 24000; Lumens: 8800; Color Temperature: 2100K