Menu Search

PHILIPS #SOX90

HID, T21, BA15d, 90W

SKU: 78667732152
Manufacturer Series: SOX
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: HID
Bulb Shape: T21
Bulb: T-21
Base: BA15d
Watts: 90W
Lamp Style: Low-Pressure Sodium, Tubular
Color: Warm White
Lumens: 13500
Color Temperature: 1700K
Average Life - hrs: 18000
Length: 20.75 in.
ANSI Code/Ballast: L72
Operating Position: Horizontal ±20°
Packaging: 1/Pk.
Description
HID; Bulb: T21; Base: BA15d; 90W; Lamp Style: Low-Pressure Sodium, Tubular; Color: Warm White; Average Life - hrs: 18000; Lumens: 13500; Color Temperature: 1700K