Menu Search
PHILIPS #MH400/T15

HID, T15, Mogul Screw E39, 400W

SKU # 78667723127
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: T15
Bulb: T-15
Base: Mogul Screw (E39)
Watts: 400W
Lamp Style: Metal Halide
Lumens: 36000
Average Life - hrs: 10000
Length: 9.75 in.
ANSI Code/​Ballast: M59
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: T15; Base: Mogul Screw E39; 400W; Lamp Style: Metal Halide; Average Life - hrs: 10000; Lumens: 36000