Menu Search
HID Light Bulbs Bulb, Metal Halide, R30, With Connector, 150W, 207V
PHILIPS #CDM-SA/R

Bulb, Metal Halide, R30, With Connector, 150W, 207V

SKU # 78667738278
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Metal Halide
Bulb Shape: R30
Base: With Connector
Watts: 150W
Lamp Style: Short Arc
Voltage: 207V
Color: Cool White
Color Temperature: 4200K
Dimmable: No
Average Life - hrs: 6000 hr.
Length: 5.75 in.
Packaging: (priced per lamp)

Type: Metal Halide; Bulb Shape: R30; Base: With Connector; Watts: 150W; Voltage: 207V; Color: Cool White; Color Temperature: 4200K; Dimmable: No; Average Life - hrs: 6000 hr.; Length: 5.75 in.

Additional Info: Commonly used in fiber optic illuminators.