You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PHILIPS LIGHTING #154948

MasterColor Lamp, HID; ED23.5; Mogul Screw E39; 150W

SKU # 78667715494
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Watts: 150W
Lumens: 13000
ANSI Code/​Ballast: M142/M102
Type: HID
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul Screw (E39)
Lamp Style: Enclosed Luminaires
Color Temperature: 4000K
Average Life - hrs: 24000
Length: 7.25 in.
Operating Position: Universal
Packaging: 1/Pk.