You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PHILIPS LIGHTING #MH1000/C/U-6PK

Lamp, HID; BT56; Mogul Screw E39; 1000W

SKU # 78667741523
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color Temperature: 3500K
Lumens: 110000
Length: 15-1/8 in.
Packaging: 6 (Priced per Lamp)
Coating: Phos. Coated
Type: Metal Halide Light Bulb
Bulb Shape: BT56
Bulb: BT-56
Base: Mogul
Watts: 1000W
Lamp Style: Open or Enclosed Vertical Operation ±15
Average Life - hrs: 12000
ANSI Code/​Ballast: M47
Operating Position: Universal