Menu Search
Lighting Light Bulbs HID Light Bulbs #MP175/BU-ONLY/MED/64733
OSRAM SYLVANIA LAMPS #MP175/BU-ONLY/MED/64733

Metal Halide Lamp, 175W, Medium E26, ED17, Ellipsoidal

SKU # 04613564733 Manufacturer Series: Metalarc Pro-Tech
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metal Halide Lamp
Bulb Shape: Ellipsoidal
Bulb: ED-17
Base: Medium (E26)
Watts: 175W
Lamp Style: Open Fixture
Voltage: 132VAC
Color: Neutral White
Finish: Clear
Lumens: 14400 Initial, 10800 Mean
Color Temperature: 3600K
Average Life - hrs: 10000 hrs
Length: 5.43 in.
CRI: 65
ANSI Code/​Ballast: M57/O
Operating Position: Base Up Within 15 deg Only
Packaging: 20/Case

SYLVANIA METALARC PRO-TECH lamps allow added flexibility by incorporating open fixture technology to a full complement of lamp wattages. The METALARC PRO-TECH metal halide lamps were created to fill the need for a safe light source for applications where a protective lens on the metal halide fixture was either impractical or detrimental to fixture design. The METALARC PRO-TECH lamp design enhances safety in open or enclosed fixtures and includes a shroud around the arc tube and, in some cases, a thicker walled outer jacket. In addition, METALARC PRO-TECH lamps have a reduction in UV output compared to standard metal halide lamps. With the benefit of open fixtures, these high output METALARC PRO-TECH lamps are ideal for higher ceiling applications where enclosed fixtures might previously have been necessary. The use of open fixtures means more light output over life and lower maintenance costs because there are no lenses to gather dirt and dust, thus extending lamp replacement procedures. SYLVANIA offers the most comprehensive lamp and ballast system solutions. For compatible SYLVANIA ballasts please refer to our Lamp and Ballast Catalog or contact your local SYLVANIA representative.