You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OSRAM SYLVANIA LAMPS #LU250/PLUS/ECO

Lumalux Plus/Eco Lamp, HID; ET18; Mogul Screw E39; 250W

SKU # 04613567572
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Watts: 250W
Lumens: 29000
ANSI Code/​Ballast: S50
Type: HID
Bulb Shape: ET18
Bulb: ET-18
Base: Mogul Screw (E39)
Lamp Style: Open or Enclosed Luminaires
Color: Clear
Color Temperature: 2100K
Average Life - hrs: 30000
Length: 9.75 in.
Operating Position: Universal
Packaging: (priced per lamp)

Additional Info: Non Cycling