Menu Search
HID Light Bulbs Lamp, HID; ET18; Mogul Screw E39; 250W
OSRAM SYLVANIA LAMPS #M250/U/ET18

Compact Metalarc Lamp, HID; ET18; Mogul Screw E39; 250W

SKU # 04613564474
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: ET18
Bulb: ET-18
Base: Mogul Screw (E39)
Watts: 250W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 22000
Average Life - hrs: 10000
Operating Position: Universal
Packaging: 1/Pk.