Menu Search
HID Light Bulbs Lamp, HID; E25; Mogul Screw E39; 1000W

OSRAM SYLVANIA LAMPS #LU1000/ECO

Lumalux Lamp, HID; E25; Mogul Screw E39; 1000W

SKU #04613567307
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID
Bulb Shape: E25
Bulb: E-25
Base: Mogul Screw (E39)
Watts: 1000W
Lamp Style: High-Pressure Sodium
Color: Warm White
Lumens: 130000
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 15-1/16 in.
ANSI Code/Ballast: S52
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: E25; Base: Mogul Screw E39; 1000W; Lamp Style: High-Pressure Sodium; Color: Warm White; Average Life - hrs: 24000; Lumens: 130000; Color Temperature: 2100K