Menu Search
HID Light Bulbs HID, BT56, Mogul Screw E39, 1000W

OSRAM SYLVANIA LAMPS #M1000/U

HID, BT56, Mogul Screw E39, 1000W

SKU #04613564468
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID
Bulb Shape: BT56
Bulb: BT-56
Base: Mogul Screw (E39)
Watts: 1000W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 110000
Color Temperature: 4000K
Average Life - hrs: 15000
ANSI Code/Ballast: M47
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: BT56; Base: Mogul Screw E39; 1000W; Lamp Style: Metal Halide; Finish: Clear; Average Life - hrs: 15000; Lumens: 110000; Color Temperature: 4000K