Menu Search
HID Light Bulbs HID, BT37, Mogul Screw E39, 400W
OSRAM SYLVANIA LAMPS #M400/U

HID, BT37, Mogul Screw E39, 400W

SKU # 04613564490
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: BT37
Bulb: BT-37
Base: Mogul Screw (E39)
Watts: 400W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 36000
Average Life - hrs: 20000
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: BT37; Base: Mogul Screw E39; 400W; Lamp Style: Metal Halide; Finish: Clear; Average Life - hrs: 20000; Lumens: 36000