Menu Search
HID Light Bulbs HID, BT28, Mogul Screw E39, 175W

OSRAM SYLVANIA LAMPS #M175/U

METALARC HID, BT28, Mogul Screw E39, 175W

SKU #04613564471
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: HID
Bulb Shape: BT28
Bulb: BT-28
Base: Mogul Screw (E39)
Watts: 175W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 14400
Length: 8-5/16 in.
Packaging: 1/Pk.

HID; Bulb: BT28; Base: Mogul Screw E39; 175W; Lamp Style: Metal Halide; Finish: Clear; Lumens: 14400