HALCO LIGHTING #2776-108210

Lamp, HID; ED37; Mogul Screw E39; 400W

SKU: 80715418210
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (E39)
Watts: 400W
Lamp Style: Metal Halide
Lumens: 34000
Color Temperature: 3700K
Average Life - hrs: 20000
Length: 11.5 in.
ANSI Code/Ballast: M59
Operating Position: Universal
Packaging: 6 (Priced per Lamp)
Coating: Coated
Manufacturer Series: ProLume
HID; Bulb: ED37; Base: Mogul Screw E39; 400W; Lamp Style: Metal Halide; Average Life - hrs: 20000; Lumens: 34000; Color Temperature: 3700K