Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #MVR150/U/WM

Multi-Vapor Watt-Miser Lamp, HID; ED28; Mogul Screw E39; 150W

SKU # 04316813481
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED28
Bulb: ED-28
Base: Mogul Screw (E39)
Watts: 150W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 36000
Color Temperature: 4000K
Average Life - hrs: 10000
Length: 8.25 in.
ANSI Code/​Ballast: M57
Operating Position: Universal
Packaging: 1/Pk.