Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #MXR50/U/MED/O

Multi-VaporĀ® Lamp, HID; ED17; Medium Screw E26; 50W

SKU # 04316845670
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED17
Bulb: ED-17
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 3400
Color Temperature: 3500K
Average Life - hrs: 10000
Length: 5-7/16 in.
ANSI Code/​Ballast: M110
Operating Position: Universal
Packaging: 1/Pk.