Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #LU70/D/MED/ECO

Lucalox® Lamp, HID; E17; Medium Screw E26; 70W

SKU # 04316811340
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: E17
Bulb: E-17
Base: Medium Screw (E26)
Watts: 70W
Lamp Style: High-Pressure Sodium
Color: Cool White
Finish: Diffused
Lumens: 5950
Color Temperature: 1900K
Average Life - hrs: 24000
Length: 5.43 in.
CRI: 22
ANSI Code/​Ballast: S62
Packaging: 1/Pk.