Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #CMH39T/U/942/G12

Ceramic Metal Halide Lamp, 39 w, Bi-Pin G12, Plug-in

SKU # 04316829696 Manufacturer Series: ConstantColor® CMH®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID Lamp
Bulb Shape: Tubular
Bulb: T-4.5
Base: Bi-Pin G12, Plug-in
Watts: 39W
Lamp Style: Enclosed Fixtures Only
Color: Clear
Lumens: 3200 lm (Initial), 2500 lm (Mean)
Color Temperature: 4000K
Average Life - hrs: 18,000 hrs
CRI: 88-CRI
ANSI Code/​Ballast: ANSI-C130/M130/E
Operating Position: Universal
Packaging: 12/Case
Contains Mercury: 4.65mg